Skip to Content
MilliporeSigma
All Photos(1)

Documents

B3901

Sigma-Aldrich

Tamper-evident boxes

Holds 2 x 30 mL specimen transport tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300

material

plastic

feature

Holds 2 x 30 mL tubes

packaging

pack of 10 ea

manufacturer/tradename

Sigma-Aldrich

size

3 1/2 in. (89 mm) × 2 3/4 in. (70 mm) × 1 1/2 in. (38 mm)

Looking for similar products? Visit Product Comparison Guide

General description

For transporting forensic evidence and medical samples with "chain of custody" assurance. Boxes are white plastic, of one-piece construction. They are sealed with plastic ties and numbered locks which must be broken to open.

Packaging

Package contains 10 boxes, 50 locks, and 100 plastic ties.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service