Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

YY2229359

Millipore

Legs with Nylon Pads 293-Disc Filter Holder

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$520.00

$520.00


Estimated to ship onApril 15, 2025



Select a Size

Change View
3 EA
$520.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

$520.00


Estimated to ship onApril 15, 2025


I.D.

1.9 cm (0.75 in.)

Quality Level

compatibility

for use with 293-mm Stainless Steel Sanitary Filter Holder

General description

Prostak MF Module are a tangential flow filtration device in a stacked plate configuration with Type V screen open feed channel. A microporous membrane, Durapore® polyvinylidene fluoride (PVDF), is bonded on both sides of each plate. The plates are then stacked in parallel forming stacks.

This Prostak microfiltration open-channel module features a Pore Size of 0.1 μm and a filtration area of 0.17 m2. PSVVAG021 is available in a 2 stack, making it applicable for bench-top, pilot, and production scale systems.

The modules can be integrity tested and steam sterilized for 20 cycles.

Prostak MF modules must be used with a support holder, which controls deflection and provides sanitary fittings for connection to external piping. Sanitary gaskets supplied with the module provide a leak-free connection between the module(s) and the holder.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Prostak is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service