KPGEA2THH1
Millipore Express® PHF 0.2µm, Opticap® XLT 20 Capsule
Fittings 5/8 in. HB, Autoclavable
Synonym(s):
Opticap XLT 20 Millipore Express PHF Autoclavable 0.2 μm 5/8 in. HB
Select a Size
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Product Name
Millipore Express® PHF, Opticap® XLT Capsule, Opticap® XLT 20, inlet connection diam. 5/8 in., cartridge nominal length 20 in. (50 cm)
material
polyethersulfone
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
product line
Opticap® XLT 20
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤60 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water)
1.0 bar max. inlet pressure (15 psi) at 80 °C
1000 bar max. differential pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
5500 mbar max. differential pressure (80 psi) at 25 °C
80 psig max. inlet pressure
technique(s)
bioburden reduction: suitable
L
62.5 cm (24.6 in.)
W
7.8 in.
cartridge nominal length
20 in. (50 cm)
diam.
10.7 cm (4.2 in.)
filtration area
1.08 m2
inlet connection diam.
5/8 in.
inlet to outlet W
19.8 cm (7.8 in.)
outlet connection diam.
5/8 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® PHF
pore size
0.2 μm
fitting
1/4 in. drain/vent hose barb (with double O-ring seal)
inlet hose barb
outlet hose barb
(16 mm (5?8 in.) Hose Barb Inlet and Outlet)
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Samples of membrane used in this filter were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 20 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service