KN03A05FF1
Opticap® XL5 Polygard® CN
inlet connection diam. 3/4 in., pore size 0.3 μm, cartridge nominal length 5 in. (12.5 cm)
Synonym(s):
Opticap XL5 Polygard-CN 0.3 m 3/4 in. TC/TC
About This Item
material
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
manufacturer/tradename
Opticap®
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure
L
21.6 cm (8.5 in.)
cartridge nominal length
5 in. (12.5 cm)
diam.
10.7 cm (4.2 in.)
filtration area
0.18 m2
inlet connection diam.
3/4 in.
inlet to outlet W
21.6 cm (8.5 in.)
outlet connection diam.
3/4 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤25 mg/capsule
matrix
Polygard®-CN
pore size
0.3 μm nominal pore size
0.3 μm pore size
input
sample type liquid
fitting
inlet sanitary flange
19 mm (3/4 in.) inlet/outlet sanitary flange
outlet sanitary flange
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Other Notes
- Organism Retention: Microorganism reduction
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Legal Information
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service