CR0504E06
Polygard® CR Cartridge Filter
pore size 5.0 μm, cartridge nominal length 40 in. (100 cm), Code 0 (2-222; O-rings)
Synonym(s):
Polygard-CR Cartridge Filter 40 in. 5.0 μm Code 0 Ethylene-Propylene
About This Item
material
EPR seal
polypropylene
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
40 in. (100 cm)
diam.
7.0 cm (2.75 in.)
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
gravimetric extractables
≤50 mg
pore size
5.0 μm nominal pore size
5.0 μm pore size
input
sample type liquid
cartridge code
Code 0 (2-222; O-rings)
General description
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service