Skip to Content
MilliporeSigma
All Photos(1)

Documents

AP2025725

Millipore

PREFLTR AP20 257MM 25/PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

material

glass fiber (with binder resin)
plain filter
white filter

Quality Level

feature

hydrophilic

parameter

1.3 mL/min-cm2 water flow rate

filter diam.

257 mm

thickness

1 mm

pore size

2.0 μm pore size
90 % porosity

General description

Filter Code: AP20
Filter Type: Depth filter

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service