49225-80-10M
MicroSolv
MicroSolv ARE Brand PTFE Teflon Tubing
Tubing, PTFE, 0.011 inch (0.3 mm) ID, 0.031 inch ( 0.8 mm) OD, low pressure. 10 meter roll, ARE-Applied Research brand. 1 EA.
Synonym(s):
chromatography, PTFE Tubing, HPLC, Low Pressure
About This Item
O.D. × I.D. × L
0.8 mm x 0.3 mm x 10 m
General description
This thin-walled PTFE (Polytetrafluoroethylene) tubing is extruded from virgin PTFE. No additives are added to the original PTFE material.
This tubing is used widely in all low-pressure, laboratory applications including before and after an HPLC Pump such as with Mobile Phase Delivery and Solvent Waste Systems. Since PTFE tubing contains "micro-pores" in the tubing wall, which allows a quick air exchange, consideration for use with degassed and oxygen-sensitive solvents is needed.
Internal and Outer Dimensional Tolerance: +/- 0.10mm
Color: Natural, Translucent
Wall Thickness: 0.25 mm
Max Temperature: 260°C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.