Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

49225-65-C

MicroSolv

MicroSolv ARE Brand PTFE Teflon Tubing

Tubing, PTFE, 1/16th inch (1.6 mm) ID, 1/8th inch (3.2 mm) OD, low pressure, 25 meter roll, ARE-Applied Research brand. 1 EA.

Synonym(s):

chromatography, PTFE Tubing, HPLC, Low Pressure

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$168.52

$168.52


Available to ship onMarch 04, 2025Details



Select a Size

Change View
1 EA
$168.52

About This Item

PDF Icon
A Trusted Marketplace Seller
PDF Icon
Have a question?

$168.52


Available to ship onMarch 04, 2025Details


O.D. × I.D. × L

3.2 mm x 1.6 mm x 25 m

General description

This thin-walled PTFE (Polytetrafluoroethylene) tubing is extruded from virgin PTFE. No additives are added to the original PTFE material.

This tubing is used widely in all low-pressure, laboratory applications including before and after an HPLC Pump such as with Mobile Phase Delivery and Solvent Waste Systems. Since PTFE tubing contains "micro-pores" in the tubing wall, which allows a quick air exchange, consideration for use with degassed and oxygen-sensitive solvents is needed.

  • Internal and Outer Dimensional Tolerance: +/- 0.20mm

  • Color: Natural, Translucent

  • Wall Thickness; 0.80 mm

  • Pressure rating: 510 psi (35 bar)

  • Max Temperature: 260°C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library