Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

110110

Globe Scientific

Globe Scientific Plastic Tubes 16mm x 150mm

Test Tube, 16 x 150mm (20mL), PS-CS/1000

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$322.71

$322.71


In StockDetails



Select a Size

Change View
1 EA
$322.71

About This Item

PDF Icon
Shipped & Sold By Globe Scientific LLC
A Trusted Marketplace Seller
PDF Icon
Have a question?

$322.71


In StockDetails


General description

Globe Scientific offers an extensive line of multi-use test tubes. The tubes are molded from premium grade polystyrene for clarity or polypropylene for impact strength and stability to common acids, alkalies, and solvents. Polystyrene tubes can withstand 1500 RPM during centrifugation. Polypropylene tubes can withstand 3000 RPM and are autoclavable and freezable. Globe's broad range of sizes are sure to fit most laboratory applications.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library