Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

557-HE01-FLS

Foxx Life Sciences

Foxx Life Sciences EZBio® Single Use Carboy Assembly

EZBio® Single Use Carboy Assembly, 20 L, PETG, 120mm Cap,TPE Tubing/Dip Tube, Sterile, 1/EA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,102.11

$1,102.11


Available to ship onJune 10, 2025Details



Select a Size

Change View
1 EA
$1,102.11

About This Item

PDF Icon
Shipped & Sold By Foxx Life Sciences
A Trusted Marketplace Seller
PDF Icon
Have a question?

$1,102.11


Available to ship onJune 10, 2025Details


capacity

20 L

feature

with cap

material

Bottle: PETG

manufacturer/tradename

Foxx Life Sciences

General description

EZBio® Carboys' distinctive rectangular shape saves valuable bench space while the molded grips provide a secure hold to facilitate in lifting, handling, and pouring. With easy to read metric graduation marks, certified to ±5% accuracy, these carboys include pre-mounted, high tensile strength, platinum-cured silicone tubing. This assembly provides a flexible two-port filling and venting system, allowing for extractable free, aseptic gas and liquid transfer as required for pharmaceutical, biotechnology, and laboratory fluid transfer applications. These high-quality carboy assemblies are readily able to accept additional fluid transfer components such as aseptic connectors, filters, and manifold integration.


Specifications

  • Autoclavable
  • USP Class VI, FDA Grade materials
  • Clear for high visibility of the product
  • High-impact strength
  • Ergonomic shape
  • Leakproof
  • Gamma Irradiated in the U.S.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library