Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

252-1905-OEM

Foxx Life Sciences

Foxx Life Sciences EZwaste® HPLC Solvent Waste System, Secondary Container

HPLC Solvent Waste Safety Tray Secondary Container, for 1L-10L Carboys, 6/PK

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Foxx Life Sciences
A Trusted Marketplace Seller
PDF Icon
Have a question?

manufacturer/tradename

Foxx Life Sciences

General description

Foxx Life Sciences' Secondary Container is a perfect solution for preventing leakage and spillage from Foxx Life Sciences 1L, 2.5L, 4L, 5L, and 10L EZwaste® Solvent Waste System containers. Made from HDPE material, these containers are built to be tough and durable. Our Secondary Containers have the ability to hold at least 115% of the container's content.

  • Material: HDPE
  • Capacity: 14L (3.7 Gal)
  • Inside Bottom Length:14-3/8"
  • Inside Bottom Width:9-3/8"
  • Inside Height:5-7/8"
  • Inside Top Length:15"
  • Inside Top Width:10"
  • Outside Height:6"
  • Outside Length:18"
  • Outside Width:11"
  • Made to Order

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library