Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CH0724FPK12

Eisco Labs

Eisco Labs Glass Test Tubes with Bakelite Screw Cap

12PK Test Tubes, 50ml - Bakelite Screw Cap with Rubber Liner

Synonym(s):

Test Tubes, Glass Test Tubes, Glass Tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$28.28

$28.28


Available to ship onApril 30, 2025Details



Select a Size

Change View
1 EA
$28.28

About This Item

PDF Icon
Shipped & Sold By Eisco Labs
A Trusted Marketplace Seller
PDF Icon
Have a question?

$28.28


Available to ship onApril 30, 2025Details


manufacturer/tradename

Eisco Labs

General description

  • INDUSTRIAL QUALITY || Pack of 12, round bottom culture tubes with a 50ml capacity. Each culture tube is made of high quality, heavy duty, Borosilicate 3.3 glass
  • BAKELITE SCREW CAP || Each culture tube is fitted with a Bakelite screw cap with a rubber liner to ensure a leak proof seal
  • DIMENSIONS || Each culture tube measures 5.9" tall and is 1" wide (including cap)
  • AUTOCLAVABLE || Autoclavable, with superior chemical durability. Low temperature gradient- can withstand high temperatures and thermal shocks
  • GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS and HOUSEHOLD || Superior chemical durability and heat tolerance. Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use

Pack of twelve, round bottom culture tubes, each with a 50ml capacity. Tubes are made of high quality Borosilicate 3.3 Glass, and include a Bakelite screw cap with rubber liner for a leak proof seal. Tubes are useful for a variety of laboratory applications including transferring and storing chemicals and samples, and for handling and culturing biological material. Also suitable for use in the home or garage for crafting and storage.

The culture tubes are autoclavable and features superior chemical durability. Low temperature gradient, allowing them to withstand high temperatures and thermal shocks.
Each culture tube measures 1" wide and 5.9" tall (including cap).

Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library