Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CH0466F

Eisco Labs

Eisco Labs Buchner Glass Funnel with Sintered Disc and Plain Stem

Buchner Funnel, 35ml - Sintered Disc, G-3 Porosity (30mm) - Jointed Stem, 14/23 - Borosilicate Glass

Synonym(s):

Buchner Funnel, Glass Funnel, Funnel, Sintered Disk, Plain Stem Funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$19.99

$19.99


Available to ship onFebruary 04, 2025Details



Select a Size

Change View
1 EA
$19.99

About This Item

PDF Icon
Shipped & Sold By Eisco Labs
A Trusted Marketplace Seller
PDF Icon
Have a question?

$19.99


Available to ship onFebruary 04, 2025Details


manufacturer/tradename

Eisco Labs

General description

  • BÜCHNER || Buchner funnel with 35ml capacity and a 14/23 joint
  • THICK, UNIFORM WALLS || Features thick, uniform walls that allow for increased durability, ease of use and continual flow of liquid
  • DURABLE & STURDY || Made of high quality Borosilicate 3.3 glass that is built to last and withstand multiple uses - Glass is the material of choice for laboratory applications due to its inertness
  • SINTERED DISC || Features G3 porosity sintered disc
  • GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS & HOUSEHOLD || Superior chemical durability and heat tolerance. Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use

Buchner funnel made of high quality, heavy duty 3.3 borosilicate glass. 35ml capacity. Funnel features a sintered disc with G-3 porosity. Jointed stem, 14/23 cone size. Funnel measures 6" in total height. Inner diameter of body measures 33mm and outer diameter measures 36mm. Stem measures 3" in length and is 9mm in diameter (at stem end).

Autoclavable, with superior chemical durability. Low temperature gradient- can withstand high temperatures & thermal shocks. Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point -515°C | Annealing Point 565°C | Softening Point 820°C.

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.

Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library