Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CH0456E

Eisco Labs

Eisco Labs Glass Filter Funnel with Plain Stem

Filter Funnel, 125mm - 60º Angle - Plain Stem, 16mm - Borosilicate Glass

Synonym(s):

Plain Stem Funnel, Filter Funnel, Filter, Funnel, Glass Funnel, Glass Filter Funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$16.99

$16.99


Available to ship onFebruary 04, 2025Details



Select a Size

Change View
1 EA
$16.99

About This Item

PDF Icon
Shipped & Sold By Eisco Labs
A Trusted Marketplace Seller
PDF Icon
Have a question?

$16.99


Available to ship onFebruary 04, 2025Details


manufacturer/tradename

Eisco Labs

General description

  • HEAVY FILTER || Heavy filter funnel (60º Angle) with 16mm diameter plain stem - Heavy construction provides greater mechanical strength and prolonged life with harder than normal usage
  • THICK, UNIFORM WALLS || Features thick, uniform walls that allow for increased durability, ease of use and continual flow of liquid
  • DURABLE & STURDY || Made of high quality Borosilicate 3.3 glass that is built to last and withstand multiple uses - Glass is the material of choice for laboratory applications due to its inertness
  • FILTER PAPER NEEDED || In addition to funnel, filter paper is required to correctly separate solids and liquids - Can be used with various sizes of paper
  • MEASUREMENTS || Funnel measures 125mm in diameter - Stem has diameter measuring 16mm

Filter funnel made of high quality borosilicate glass. Plain 60º angle.

Funnel measures 5" in diameter and is 9.25" in total length. Stem length measures 4.5", with an inner diameter of 11mm, and an outer diameter of 15mm.


Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.

Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library