Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CH0245B

Eisco Labs

Eisco Labs Class A Glass Micro Burette

Straight Bore, PTFE Stopcock, 10ml

Synonym(s):

Burette, Glass Burette

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$43.99

$43.99


Available to ship onApril 18, 2025Details



Select a Size

Change View
1 EA
$43.99

About This Item

PDF Icon
Shipped & Sold By Eisco Labs
A Trusted Marketplace Seller
PDF Icon
Have a question?

$43.99


Available to ship onApril 18, 2025Details


manufacturer/tradename

Eisco Labs

General description

  • INDUSTRIAL QUALITY || 10ml burette made of high quality, heavy duty, Borosilicate 3.3 glass - Features a straight bore, PTFE stopcock
  • ASTM, CLASS A || ±0.02ml accuracy as per ASTM E1189/DIN ISO 385
  • SUPERIOR DURABILITY || Autoclavable, with superior chemical durability - Low temperature gradient- can withstand high temperatures & thermal shocks
  • CALIBRATED TO DELIVER || 0.02ml white graduations - Calibrated to deliver
  • GREAT FOR PROFESSIONAL LABORATORIES, CLASSROOMS & HOUSEHOLD || Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use

10ml capacity micro burette made of high quality, heavy duty Borosilicate 3.3 glass. Features a straight bore, PTFE stopcock. ASTM, Class A, tolerance, ±0.02ml accuracy as per ASTM E1189/DIN ISO 385. Calibrated to deliver. Burette body measures 14mm (outer diameter), and 8mm(inner diameter). Entire apparatus measures 31.4" in length. Bore measures 7mm in diameter.

Autoclavable, with superior chemical durability. Low temperature gradient- can withstand high temperatures & thermal shocks. Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point -515°C | Annealing Point 565°C | Softening Point 820°C.

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.
Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library