Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CH0234A

Eisco Labs

Eisco Labs Class B Glass Burette

Pinch Clip, 10ml

Synonym(s):

Burette, Glass Burette

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$19.99

$19.99


Available to ship onApril 22, 2025Details



Select a Size

Change View
1 EA
$19.99

About This Item

PDF Icon
Shipped & Sold By Eisco Labs
A Trusted Marketplace Seller
PDF Icon
Have a question?

$19.99


Available to ship onApril 22, 2025Details


manufacturer/tradename

Eisco Labs

General description

  • 10ML || Burette with 10ml capacity
  • CLASS B || ± 0.05mL tolerance and 0.10ml sub. divisions - Accurate as per class B, DIN ISO 385 Compliant
  • FEATURES || Single bore with detachable rubber tubing with pinch clip
  • DURABLE & STURDY || Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass - Built to last
  • PREMIUM QUALITY || Features chemical resistant printing - All contents are included in a single package

Burette made from 3.3 borosilicate glass. Class B, as per DIN ISO 385 standard. Single bore with detachable rubber tube and pinch clip.

10ml capacity.

Sub. Div. 0.10ml.

Tolerance ± 0.05ml.

Approximately 19.5" long, 0.4" diameter.


Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point -515°C | Annealing Point 565°C | Softening Point 820°C.
Calibrated for delivery.

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.

Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library