Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z171492

Sigma-Aldrich

Series A-2 syringe needles

needle L × O.D. × I.D. 2 in. × 0.028 in. × 0.008 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

stainless steel needle

needle size

22 ga

feature

needle bevel tip

manufacturer/tradename

VICI 943051

capacity

100-10000 μL

needle L × O.D. × I.D.

2 in. × 0.028 in. × 0.008 in.

Looking for similar products? Visit Product Comparison Guide

General description

Bevel point

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service