Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

688010

Sigma-Aldrich

Poly[(1,4-divinylenephenylene)(2,4,6-triisopropylphenylborane)]

Synonym(s):

Boramer-T01, Poly(1,4-divinylenephenylene tripylborane)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103

mol wt

average Mn ~1379

mp

103-112 °C

fluorescence

λex 330 nm; λem 440 nm in chloroform

Application

n-type polymer semiconductor; HOMO = –6.65 eV, LUMO = –3.85 eV.

Legal Information

Manufactured by TDA research, Inc.
Boramer is a trademark of TDA Research, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Luebben, S.; Sapp, S.
Material Matters, 3, 11-11 (2007)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service