127655
Alizarin Complexone dihydrate
indicator grade, Dye content 95 %
Synonym(s):
(3,4-Dihydroxy-2-anthraquinonyl)methyliminodiacetic acid dihydrate, 3,4-Dihydroxyanthraquinon-2-yl-methylimino-diacetic acid, Alizarin Fluorine Blue, Alizarin-3-methylamine-N,N-diacetic acid, Alizarin-3-methyliminodiacetic acid
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
grade
indicator grade
composition
Dye content, 95%
mp
190 °C (dec.) (lit.)
λmax
427 nm
Application
For the colorimetric determination of fluoride.
Legal Information
replaced by
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service