Skip to Content
Merck
All Photos(2)

Documents

Z740495

smartPick Wooden inoculation picks

large, needle point

Synonym(s):

colony pick, inoculation, microbiology pick, recyclable pick, wooden inoculating pick

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

material

needle point

packaging

pack of 500 ea

manufacturer/tradename

LevGo Inc 18600-NP
smartPick

L

6 in. (15.24 cm)

Looking for similar products? Visit Product Comparison Guide

General description

  • smartPick Minis go from autoclave to microtube
  • Available in 1.28 in., 2.5 in. and 6 in.
  • Available in a semi or needle point
  • Made of 100% USA grown White Birch
  • Made in the USA in an ISO 9001: 2008
  • ISO 13485: 2003 & FDA registered facility
  • Non-Sterile, meet FDA requirements for food
  • Envrionmentally Friendly - Naturally Biodegradable

Legal Information

smartPick is a trademark of LevGo Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service