Skip to Content
Merck
All Photos(1)

Documents

Z630403

Binder cooled incubators KB series

KB 53

Synonym(s):

Binder KB 53

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

AC/DC input

230 V

material

glass inner door (with smooth inner side)

feature

CE compliant
Environmentally friendly refrigerant R134a
RS422 printer and communication interface for stand software ATP-COM DataControlSystem
Temperature safety device CI. 3.1
digital temperature setting with ramp functions

packaging

pack of 1 ea

manufacturer/tradename

KB 53
Binder 9020-0243

availability

available only in EU

parameter

-9.9-99.9 °C temperature

L × W × H

575 mm × 634 mm × 837 mm

inner chamber volume

53 L

weight

72 kg

Looking for similar products? Visit Product Comparison Guide

General description

Cooled incubators are mainly used for incubation tasks below room temperature or in cases where high ambient temperatures cannot be excluded. The patented DCT® cooling system, in conjunction with the APT Line temperature technology creates the ideal prerequisites for highly accurate and constant temperature conditions. The enormous cooling capacity allows a final temperature of approx -10 °C. This considerable reserve capacity and the high level of outfitting enable the performance of many applications from the most diverse areas and the compensation of additional heat loads, such as due to devices in the inner chamber. The DCT® cooling system releases the cold directly to the atmosphere of the usable volume. This means that cooling capacities can be transferred considerably more efficiently, which results above all in considerably shorter recover times after opening the door.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service