Skip to Content
Merck
All Photos(2)

Documents

RDYSTRM01JP

Millipore

ReadyStream® complete system incl reader

For convenient preparation of large amount of food testing media in short time

Synonym(s):

Automatic Media Preparation and Dispensing Unit, Concentrated Media Preparator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13102014
NACRES:
NB.51

AC/DC input

200 V / 240 V, 50-60 Hz

Quality Level

Agency

ISO 11133

product line

ReadyStream®

parameter

40 °C max. temp.

application(s)

food and beverages

General description

Culture media at the push of a button-the ReadyStream® system has revolutionized media preparation and dispensing. Up to 100 liters of pre-heated media can be conveniently prepared when and where needed. In an initial 20-minute step gamma-irradiated dehydrated media is rehydrated by adding sterile filtered water in a semi-automated way. This creates 10x concentrated media stock which consequently provides the 10-fold volume when dispensed by the ReadyStream® system.
The ReadyStream® complete system contains the following items
1.One media preparation unit box with:
  • One media preparation unit assembly (RDYSTRM10)
  • One barcode scanner (RDYSTRM80)
  • One barcode scanner stand
  • One RS232 cord for barcode scanner
  • One RJ45 cable (RDYSTRM70)
  • One inlet water tubing (RDYTUBE10)
  • One tubing for water outlet
  • One USB card with the user manual and safety instructions
2.One dispensing unit box (RDYSTRM20) with:
  • One media dispensing unit base
  • One stand with dispensing arm
3.One standard bag holder box (RDYSTRM30)
4.One large bag holder box (RDYSTRM40)
5.One power cord for use in Japan
6.One mesh strainer (RDYSTRAIN01)
7.One sanitization kit (RDYSTRM90)

Composite Dimension:
(H x D x L)
RDYSTRM10: 20.5 x 50.1 x 35.3 cm
RDYSTRM20: 46.6 x 35.3 x 23.1 cm.

Application

ReadyStream® Media Unit is used to conveniently prepare and dispense large amount of pre-heated sterile media. The prepared media is ready to use for routine microbiological applications.

Features and Benefits

Time savings

  • Less than 20 min to prepare up to 100 L of media
  • No autoclaving as dehydrated media has been gamma-irradiated in its bag
  • Pre-heated media is instantly delivered at the temperature you specify
Streamlined workflow
  • ISO compliant GranuCult® culture media
  • Easy to handle 10x concentrated media (3 L bag for 30 L media; 10 L bag for 100 L)
  • 5-day shelf life of concentrated media once rehydrated
  • Seamless connection to Milli-Q® pure water system for water intake
Improved ergonomics and minimal space requirements
  • Easy to carry and store dehydrated media bags
  • Small footprint for easy integration into lab (also suitable for laminar flow hood)
  • No need for a media kitchen

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
READYSTREAM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service