Skip to Content
Merck
All Photos(2)

Documents

CLS982013

Pyrex® culture tubes, rimless

capacity 9 mL

Synonym(s):

Corning® 9820

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

pack of 72
case of 720

manufacturer/tradename

Corning 9820-13

O.D. × L

13 mm × 100 mm

capacity

9 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® culture tubes are made of low-expansion borosilicate glass.
  • The rimless design offers greater convenience in plugging and rack storage.
  • Fire polished ends for a smooth finish.
  • Uniform wall and bottom thickness ensure maximum heat transfer and chemical resistance.
  • Three largest sizes have no marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service