Skip to Content
Merck
All Photos(1)

Documents

G1007494

UHPLC Analysis of Nucleosides on Purospher® STAR RP-18 endcapped

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Hibar Purospher® STAR RP-18 endcapped, 150 x 4.6 mm, 3 μm (1.50470.0001)
mobile phase: [A] 30 mM ammonium phosphate, pH 5.3 with ammonium hydroxide in water; [B] Methanol; 97.5 [A] / 2.5 [B]
flow rate: 1.0 mL/min
pressure: 3060 psi 211 Bar
column temp.: 25 °C
detector: UV 254
injection: 5 μL
sample: 5 μg/mL of 12 nucleosides in 98:2 30mM ammonium phosphate pH 5.3 with ammonium hydroxide in water: methanol

suitability

application for HPLC

application(s)

life science and biopharma

Analysis Note

Nucleosides are structural subunits of nucleic acids, the macromolecules that convey genetic information in living cells. They contain a molecule of sugar (pentose) bonded to a nitrogen-containing organic ring compound. The nitrogen-containing compound is either a pyrimidine (cytosine, thymine, or uracil) or a purine (adenine or guanine). Nucleosides, derivatives and / or analogues can be used in many different industries and applications as in agrochemistry (herbicides, fungicides and insecticides), therapeutic drugs including a range of antiviral (HIV, hepatitis C virus and herpes simplex) and even antibiotics.

Legal Information

Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Pseudouridine
    Cytidine
    3-methylcytidine methosulfate
    1-methyladenosine
    Uridine
    2-thiocytidine
    5-methylcytidine
    7-methylguanosine
    2′-O-methylcytidine
    Inosine
    Guanosine
    Ribothymidine
    See All (12)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service