G005583
GC Analysis of Ravensara aromatica Essential Oil on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C, 3 °C/min to 250 °C (5 min)
inj. temp.: 280 °C
detector: FlD, 280 °C
carrier gas: helium, 30 cm/sec, constant
injection: 1 μL, 50:1 split
sample: ravensara aromatica essential oil diluted 1:10 in n-hexane
application(s)
flavors and fragrances
Analysis Note
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service