Z567450
Wilmad® Suprasil EPR tubes
O.D. 4 mm, L 250 mm, wall thickness × concentricity × camber 0.4 mm × 51 μm × 76 μm
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 735-PQ-250M
L
250 mm
O.D.
4 mm
camber
76 μm
tube diam.
4 mm
wall thickness × concentricity × camber
0.4 mm × 51 μm × 76 μm
Looking for similar products? Visit Product Comparison Guide
General description
Technological advances have increased the sensitivity in EPR spectroscopy, causing certain high Q cavities to pick up the signal from the impurities in natural CFQ quartz tubes. When this is the case, Suprasil EPR products which are made of synthetic material, are a better option because they can supress major impurity contents. Tubes come with cap.
Application
Suprasil EPR tubes are ideally suited for continuous wave (cw) experiments that require a constant filling factor or reproducibility on sample volume in the cavity.
Legal Information
Wilmad is a registered trademark of SP Industries
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service