Z567388
Wilmad® quartz (CFQ) EPR tubes
O.D. 5 mm, L 100 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
quartz tube
packaging
pack of 5 ea
manufacturer/tradename
Wilmad 710-SQ-100M
L
100 mm
O.D.
5 mm
tube diam.
5 mm
wall thickness
0.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Clear Fused-Quartz (CFQ), is a naturally occurring material. It has a high dielectric constant and low levels of paramagnetic impurities. This NMR tube is suitable for use in routine testing in EPR spectropscopy, excluding UV irradiation and samples with low sensitivity.
Legal Information
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service