Skip to Content
Merck
All Photos(1)

Key Documents

Z284734

Sigma-Aldrich

Aldrich® fritted filter funnel

capacity 20 mL, tube L 85 mm, thread size 28-400

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

fritted

manufacturer/tradename

Aldrich

capacity

20 mL

thread size

28-400

tube L

85 mm

pore size

25—50 μm

Looking for similar products? Visit Product Comparison Guide

General description

Funnel has screw-cap with PTFE liner, 25 to 50μm glass frit, and 5mm outlet tube fitting with a PP cap. Designed for use in combinatorial chemistry.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

replacement part


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service