Skip to Content
Merck
All Photos(1)

Documents

Z740326

ClearASeal Peel heat sealable seal

VII LabRoll, W × L 115 mm × 350 m, sterile

Synonym(s):

non-pearceable film, plate seal, qPCR storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

sterility

sterile

feature

piercable: no

packaging

pack of 1 ea

manufacturer/tradename

IST Scientific IST-101-115SR

W × L

115 mm × 350 m

Looking for similar products? Visit Product Comparison Guide

General description

Features: Film, clear, peelable, good optical clarity, moderate solvent resistance, peelable, non-pierceable.
Compatibility: Polypropylene (PP), Polyethylene (PE), Polystyrene (PS) & Cyclic Olefin Copolymer (COC) plates.
Seal integrity range: -80°C to 80°C.

Application

qPCR, short term compoundstorage

Legal Information

ClearASeal Peel is a trademark of IST Scientific
LabRoll is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service