Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Heathrow Scientific HS20630D
Material:
red natural rubber
Pricing and availability is not currently available.
material
red natural rubber
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific HS20630D
L × O.D. × diam.
80 mm × 54 mm × 6 mm, (hole diam)
capacity
60 mL
General description
The rubber bulb′s contoured shape and heavy-wall neck increase grip for easier use with pipettes and syringes.
Features and Benefits
- Constructed of Natural Rubber
- 60 mL volume, 3.1 in L x 2.1 in outer dia. x 0.2 in hole dia. (80 mm L x 54 mm OD x 6 mm hole dia.)
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 60 mL | description capacity 15 mL | description capacity 30 mL | description capacity 1 mL |
| material red natural rubber | material red natural rubber | material red natural rubber | material rubber bulb |
| manufacturer/tradename Heathrow Scientific HS20630D | manufacturer/tradename Heathrow Scientific HS20630B | manufacturer/tradename Heathrow Scientific HS20630C | manufacturer/tradename 200-1A |
| capacity 60 mL | capacity 15 mL | capacity 30 mL | capacity 1 mL |
| L × O.D. × diam. 80 mm × 54 mm × 6 mm, (hole diam) | L × O.D. × diam. 56 mm × 34 mm × 4 mm, (Hole diam) | L × O.D. × diam. 66 mm × 46 mm × 6 mm, (Hole diam) | L × O.D. × diam. - |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 12 ea |
Still not finding the right product?
Explore all of our products under Rubber Bulb
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



