Skip to Content
Merck

Skip To

HS20630B

Rubber Bulb

capacity 15 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Heathrow Scientific HS20630B
Material:
red natural rubber
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

red natural rubber

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS20630B

L × O.D. × diam.

56 mm × 34 mm × 4 mm, (Hole diam)

capacity

15 mL

General description

The rubber bulb′s contoured shape and heavy-wall neck increase grip for easier use with pipettes and syringes.

Features and Benefits

  • Constructed of Natural Rubber
  • 15 mL volume, 2.2 in L x 1.3 in outer dia. x 0.2 in hole dia. (56 mm L x 34 mm OD x 4 mm hole dia.)

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS20630CHS20630DHS20630E
description

capacity 15 mL

description

capacity 30 mL

description

capacity 60 mL

description

capacity 150 mL, red

material

red natural rubber

material

red natural rubber

material

red natural rubber

material

natural rubber , red

manufacturer/tradename

Heathrow Scientific HS20630B

manufacturer/tradename

Heathrow Scientific HS20630C

manufacturer/tradename

Heathrow Scientific HS20630D

manufacturer/tradename

Heathrow Scientific HS20630E

capacity

15 mL

capacity

30 mL

capacity

60 mL

capacity

150 mL

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

L × O.D. × diam.

56 mm × 34 mm × 4 mm, (Hole diam)

L × O.D. × diam.

66 mm × 46 mm × 6 mm, (Hole diam)

L × O.D. × diam.

80 mm × 54 mm × 6 mm, (hole diam)

L × O.D. × diam.

103 mm (4.1 in.) × 73 mm (2.9 in.) × 6 mm (0.2 in.), (hole diam)


Still not finding the right product?

Explore all of our products under Rubber Bulb




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library