Skip to Content
Merck
All Photos(1)

Documents

G005285

GC Analysis of trans C18:1 FAMEs in Partially Hydrogenated Vegetable Oil (PHVO) on SP®-2560 after HPLC Fractionation using Silver Ion

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SP-2560, 100 m x 0.25 mm I.D., 0.20 μm (24056)
oven: 180 °C isothermal
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: hydrogen, 1 mL/min
injection: 1 μL, 100:1 split
liner: 4 mm I.D., split liner with cup (2051001)
sample: trans fraction of partially hydrogenated vegetable oil FAMEs, prepared using Ag-ion fractionation

application(s)

agriculture
food and beverages

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

analytical column

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service