845121
TOYOPEARL® Phenyl-650M MiniChrom Column
phase phenyl, 65 μm particle size, pore size 1000 Å, L × I.D. 10 cm × 8 mm, MiniChrom Column
Synonym(s):
MiniChrom
About This Item
Recommended Products
material
PEEK
product line
TOYOPEARL®
analyte chemical class(es)
proteins
manufacturer/tradename
Tosoh 45121
parameter
≤50% organic solvent
3 bar max. pressure (resin)
30 bar max. pressure (column)
technique(s)
HPLC: suitable
LPLC: suitable
L × I.D.
10 cm × 8 mm
bed volume
5 mL
matrix
hydroxylated methacrylic polymer
matrix active group
phenyl phase
particle size
65 μm
pore size
1000 Å
operating pH
1-13
capacity
40 g/L±10 adsorption capacity (lysozyme)
separation technique
hydrophobic interaction (HIC)
Looking for similar products? Visit Product Comparison Guide
General description
- Direct connection to common laboratory LC Systems
- Easy parameter screening and method optimization
- Fast small scale purification
- Reliable and reproducible results
Compatibility
Specifications
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service