820014
TSKgel® Super-Octyl (2.3 µm) HPLC Columns
L x I.D. 10 cm × 2 mm, C8 (octyl) phase
About This Item
product name
TSKgel® Super-Octyl HPLC Column, phase C8 (octyl), L × I.D. 10 cm × 2 mm, 2.3 μm particle size
material
stainless steel
Agency
suitable for USP L7
product line
TSKgel®
manufacturer/tradename
Tosoh 20014
extent of labeling
5% Carbon, multilayer, endcapped
parameter
no limitation salt concentration
0-100% organic solvent
0.25 mL/min flow rate
10-50 °C temperature
300 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
10 cm × 2 mm
surface area
100 m2/g
matrix
spherical silica
matrix active group
C8 (octyl) phase
particle size
2.3 μm
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
accessory
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service