808640
TSKgel® Sugar AXG (10 µm) HPLC Columns
L x I.D. 15 cm × 4.6 mm, trimethylamine phase
About This Item
Recommended Products
product name
TSKgel® Sugar AXG HPLC Column, phase trimethylamine, L × I.D. 15 cm × 4.6 mm, 10 μm particle size
material
stainless steel
product line
TSKgel®
feature
counter ion HBO3-
manufacturer/tradename
Tosoh 08640
parameter
≤20% organic solvent
0.2-0.5 mL/min flow rate
20 bar max. pressure (60-80 °C)
25-80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
matrix
polystyrene-divinylbenzene
matrix active group
trimethylamine phase
particle size
10 μm
operating pH
1-14
separation technique
anion exchange
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service