Skip to Content
Merck
All Photos(1)

Key Documents

509949

SGE Microvolume Replacement Needles

volume 25-500 μL, needle size 22 ga, needle L × O.D. 2 in. × 0.7112 mm (0.028 in.), pkg of 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip stainless steel needle (point style 3)

needle size

22 ga

description

N25/500-LC

feature

LC tip (blunt)

packaging

pkg of 5 ea

manufacturer/tradename

SGE 038250

needle L × O.D.

2 in. × 0.7112 mm (0.028 in.)

volume

25-500 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service