50922-U
Zorbax® C8 (5 μm) HPLC Columns
L x I.D. 15 cm × 4.6 mm, C8 (octyl) phase
About This Item
Recommended Products
Product Name
Zorbax® HPLC Column, phase C8 (octyl), 5 μm particle size, L × I.D. 15 cm × 4.6 mm
product line
Zorbax®
feature
endcapped
manufacturer/tradename
Zorbax®
extent of labeling
12% carbon loading
parameter
≤70 °C temp. range
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
330 m2/g
matrix
octyl
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
70 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service