Z743552
Thermal Micro-Beads
spherical glass, size 4 mm (4.5 mm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
spherical glass
packaging
pkg of 1 L
manufacturer/tradename
Diversified Biotech BEAD-2100
technique(s)
PCR: suitable
size
4 mm (4.5 mm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
THERMALLY CONDUCTIVE GLASS SPHERES
- Effectively heat and cool samples in most water and dry baths
- Reduce sample contamination in applications requiring water and ice
- Support tubes and bottles eliminating the need for floating racks and bottle weights
- Glass beads are more chemically stable and more easily cleanable than aluminum
- Thermal Microbeads are autoclavable and solvent resistant
- For use in water/dry baths, ice pans/buckets, Microbead Chambers and the Microbead Bag
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service