Skip to Content
Merck
All Photos(2)

Key Documents

Z724076

Hettich® MIKRO 220/220R centrifuge

MIKRO 220R, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

Hettich centrifuge, Micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

AC/DC input

100 - 127 V AC

feature

cooling
refrigerated

manufacturer/tradename

Hettich 2205-01

availability

not available in EU

parameter

temp. range at -20-40 °C
18000 rpm
31514 rpm

technique(s)

centrifugation: suitable

H × W × D

313 mm (12.5 in.) × 330 mm (13 in.) × 650 mm (25.5 in.)

weight

42 kg (92.5 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Note: The MIKRO 220 and 220R are powerful, compact benchtop centrifuges for processing microliter tubes of 0.2-2.0 mL. In addition, the refrigerated MIKRO 220R can also accommodate tubes up to a volume of 50 mL.

These centrifuges are used in clinical laboratories as well as in genetic research, virology, cytology and bacteriology. Capacity, performance and cooling of the MIKRO 220R specifically designed to meet the demands of sample preparation for PCR applications.

Rotors and other centrifuge accessories are sold separately.
  • Available in non-refrigerated (220) and refrigerated (220R) versions
  • Accomodates 0.2-2.0 mL microliter tubes (The refrigerated MIKRO 220R can also accomodate tubes up to 50 mL)
  • Extremely short run-up and run-down times even with rotors attaining higher speeds
  • Centrifuge chamber of stainless steel
  • Powered lid-locking with viewing port in lid
  • Quick entry foil keypad
  • Lid locking and holding during rotor run
  • Lid dropping protection
  • Emergency lid-lock release
  • Motor-overheating protection
  • Chamber overheating protection (MIKRO 220R only)
  • Imbalance switch-off
  • Automatic rotor recognition
  • Easily exchangeable rotors
  • 10 programmable memories

Rotors and other centrifuge accessories are sold separately.

Compatibility

CSA or cTUVus label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service