Skip to Content
Merck
All Photos(1)

Documents

Z722464

IKA® ULTRA-TURRAX® dispersers

T-25 Digital, for volumes of 1-2,000 mL, 230 V, 1/cs

Synonym(s):

tissue grinders, tissue homogenizers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

AC/DC input

230 V AC

description

sample 1 - 2,000 mL

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

IKA 3725000

parameter

3000-25000 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

T 25 Digital ULTRA-TURRAX®

  • The spectrum of applications ranges from homogenizing waste water samples to the use in laboratory reactors, to dispersion tasks under vacuum/pressure and sample preparation in medical diagnostics
  • For volumes of 1-2,000 mL (H20)
  • Three types of shaft bearings (sold separately)
  • Standard version with digital display supplied only
  • Rotor-Stator configurations have thirty years of proven, guaranteed comparability of test results

Application

  • Particle reduction, emulsifications, and reaction enhancements in chemical, pharmaceutical, and food research
  • Tissue homogenization for biological and medical research
  • Alcohol production
  • Heavy metals analysis in sludge samples
  • Homogenization of marine samples for separating bacteria aggregates

Note: The dispersing element/rod is sold separately

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service