Skip to Content
Merck
All Photos(1)

Documents

Z653810

Pyrex® glass gas distribution tubes

porosity grade 1

Synonym(s):

3830/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

material

borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no

manufacturer/tradename

SciLabware 3830/02M

availability

available only in EU

Overall L

300 mm

thimble O.D.

15 mm

tube diam.

8 mm
8 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for the dispersion of gas oin liquids
  • Borosilicate glass tube with sintered thimble
  • Choice of thimble porosities to achieve optimum gas bubble size

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service