Skip to Content
Merck
All Photos(1)

Key Documents

Z355062

Millipore

Millipore® filtration assembly

stainless steel, for 90 mm filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

stainless steel
stainless steel housing (with anodized aluminum legs)

packaging

pack of 1

manufacturer/tradename

Millipore YY3009000

Looking for similar products? Visit Product Comparison Guide

General description

For sterilizing liquids or gases by pressure filtration. PTFE-faced sealing surfaces permit autoclaving with MF filter in place.
  • Filter area: approx. 45 cm2
  • Type: AP and Type AW prefilters
  • Pressures: 275 psig inlet; 75 psi differential
  • Connections: 1/4 in. NPTF inlet and outlet with connectors supplied for 9.5 mm I.D. hose; 1/8 in. NPTF upstream port for vent/relief valve attachments

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service