Skip to Content
Merck
All Photos(1)

Key Documents

Z331171

Lenz® dropping funnel with pressure equalizing arm

capacity 250 mL, joint: ST/NS 29/32, glass key

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
₩349,972

₩349,972


Estimated to ship onMarch 25, 2025Details



Select a Size

Change View
2 EA
₩349,972

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

₩349,972


Estimated to ship onMarch 25, 2025Details


material

cylindrical
glass key

Joint

joint: ST/NS29/32

feature

graduated

manufacturer/tradename

Lenz 4.3549.14

capacity

250 mL

stopcock plug bore size

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Discharge tube with standard ground cone and drip tip.

Legal Information

Lenz is a registered trademark of Lenz GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service