Skip to Content
Merck
All Photos(1)

Documents

SYNS380230

Synthware long syringe needle for solvent retrieval

Gauge 16, O.D. × L 1.2 mm × 300 mm , Bevel Tip, stainless steel

Synonym(s):

Synthware S380230, stainless steel syringe needle, bevel tip needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S380230

O.D. × L

1.2 mm × 300 mm , Bevel Tip

needle gauge

16 , Bevel Tip

Looking for similar products? Visit Product Comparison Guide

General description

Syringe Needle, Stainless Steel, 1.6mm, 16G, 300mm

Application

kemetch; synthware; syrnge needle; stainless steel

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service