Skip to Content
Merck
All Photos(1)

Documents

HS23202N

TrueNorth® Cryogenic Vial

capacity 2 mL, natural lid, round bottom

Synonym(s):

Cryogenic Vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.11

material

natural lid
natural tube
polypropylene
round bottom

description

threaded joint external

sterility

sterile

packaging

pack of 500 ea

manufacturer/tradename

Heathrow Scientific HS23202N

parameter

-196 °C min. temp.

cap diam.

12.2 mm

capacity

2 mL

tube diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

The True North Cryogenic Vial′s innovative design saves space in your freezer. The vials are non-pyrogenic, non-cytotoxic, and DNase, RNase free.

Features and Benefits

  • Puncture/rupture-resistance polypropylene vial
  • Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
  • Flush cap saves space during storage
  • Printed writing area and graduations
  • Sterile packed in resealable bags. Includes traceable sterility certificate
  • Recommended for mechanical freezers and vapor phase LN2 (-196°)
  • US Patent No. D595424
  • Disposable

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service