Skip to Content
Merck
All Photos(2)

Documents

GBL631031

Grace Bio-Labs CoverWell imaging chambers

one side adhesive, diam. × thickness 20 mm × 2.8 mm

Synonym(s):

leak proof chamber, leak proof enclosure, microscope stick on chamber, reusable press to seal chamber

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

red
silicone

packaging

pack of 20 ea

manufacturer/tradename

Grace Bio-Labs 631031

diam. × thickness

20 mm × 2.8 mm

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

CoverWell imaging chambers are designed to stabilize and support thick and free-floating specimens for confocal microscopy and imaging applications. The reusable press-to-seal silicone chambers form removable enclosures for repeat staining or specimen re-positioning.

The silicone chambers form removable, water-tight chambers to support thick and free-floating specimens for imaging. Flexible coverslip material allows these chambers to be removed from the thinnest coverglass without breaking the glass or damaging the specimen. The thin (0.18mm / 0.007”) polycarbonate cover displays excellent transparency. Imaging chambers are available with or without adhesive. Adhesive CoverWells are designed to form peel-and-stick leak-proof enclosures for the permanent mounting of thick specimens.

Application

  • Confocal microscopy
  • Imaging
  • Tissue and Cell staining
  • High Resolution Microscopy
  • Live-cell imaging

Legal Information

CoverWell is a trademark of Grace Bio-Labs, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service