Skip to Content
Merck
All Photos(1)

Documents

EP5804789008

Adapter for Eppendorf® S-4-72 Rotor

holds 14 x 2.6-8 mL tubes, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

material

round bottom

feature

holds 14 x 2.6-8 mL tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5804789008 (Global)

parameter

3,136 × g max. RCF

technique(s)

centrifugation: suitable

H

115 mm

diam.

13 mm

compatibility

for use with 250 mL round buckets

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various tube sizeds forEppendorf S-4-72 Rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service