SLGVS25LS
Millex® Vial Vent (Sterile)
pore size 0.22 μm, diam. 25 mm, PVDF membrane, hydrophobic, outlet spike, medical device
Synonym(s):
Millex® Vial Vent Unit, Durapel™ 0.22µm Vent Filter, disposable syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
PVC housing
PVDF membrane
acrylonitrile-butadiene-styrene (ABS) cap
Quality Level
sterility
sterile; ethylene oxide treated
product line
Millex®
feature
hydrophobic
medical device
manufacturer/tradename
Millex®
parameter
1.0 bar max. inlet pressure (15 psi)
45 °C max. temp.
L × H × W
64 mm × 35 mm × 30 mm
diam.
25 mm
filtration area
4 cm2
matrix
Durapel™
pore size
0.22 μm pore size
fitting
female Luer-Lok® inlet
outlet spike
shipped in
ambient
General description
Application
Features and Benefits
- 0.22 μm hydrophobic Durapel™ polyvinylidene fluoride (PVDF) filter sealed in a polyvinyl chloride (PVC) housing attached to a vial vent
- Vial vent spike can be inserted into a bottle with septum for venting purposes
- Removal of microorganisms, particles, precipitates, and undissolved powders larger than the membrane’s rated pore size from gaseous solutions to limit cross-contamination
- Compatible with most aqueous solutions
- CE marked
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service