Skip to Content
Merck
All Photos(2)

Documents

QTUM0TEX1

Milli-Q

Quantum® Polishing Cartridge

For Milli-Q® Advantage A10 / Integral / Reference systems connected to ultrapure water feed

Synonym(s):

Quantum® TEX Polishing Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

Quality Level

feature

can remove trace levels of organics and ions from Ultrapure water

packaging

pkg of 1 unit

manufacturer/tradename

Quantum®

resistivity

>18.0 MΩ-cm (at 25 degree celcius)

total organic carbon (TOC) residue

<5 ppb

capacity

33 g ion exchange capacity (NaCl)(Dynamic Capcity is greater than 8g NaCl)

compatibility

for use with Milli-Q® Advantage A10
for use with Milli-Q® Integral
for use with Milli-Q® Reference

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Quantum® TEX Polishing Cartridge contains a combination of purification media designed to remove trace levels of organics and ions from ultrapure feed water affecting specific applications. Constructed from polypropylene and polyethylene, which are suitable for the production of ultrapure water. Comprises clean and high-purity materials to minimize leaching of low organics and extractable contaminants. Quantum® TEX Polishing Cartridge can be used with Milli-Q® Advantage A10 / Integral / Reference systems.

Application

This polishing cartridge retains both ions and organics, and is recommended for most laboratory needs.

Features and Benefits

  • Genuine Milli-Q® consumable for the replacement of QTUM0TEX1 - Quantum® TEX Polishing Cartridge.
  • Care-free maintenance: easily installed and replaced.
  • e-Sure tag for RFID connection enables full traceability (data management).
  • Contains Organex (mix of synthetic activated carbon & virgin ion exchange resins).
  • Uses ion exchange technology for purification.
  • Certificate of Quality available online.

Components

  • Organex (Mix of Synthetic activated carbon & virgin Ion exchange resins)
  • Virgin Ion Exchange Resins

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
QUANTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service