CHGE01HS
Millipore Express® SHC High Area, Cartridge
cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm)
About This Item
Recommended Products
material
polyethersulfone device
polypropylene device
polypropylene support
silicone seal
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
EMPROVE® Filter
Millipore Express®
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤56.4 mL/min air diffusion at 2.75 bar (40 psig) (in water)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward )
1700 mbar max. inlet pressure (25 psi) at 80 °C (Forward )
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
2100 mbar max. inlet pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward )
340 mbar max. inlet pressure (5 psi) at 135 °C (Forward )
69 mbar max. differential pressure (1 psi) at 135 °C (Reverse)
69 mbar max. inlet pressure (1 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward )
6900 mbar max. inlet pressure (100 psi) at 25 °C (Forward )
technique(s)
sterile filtration: suitable
L
10 in.
W
2.8 in.
cartridge nominal length
10 in. (25 cm)
filter diam.
2.7 in. (6.9 cm)
filter filtration area
1.0 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHC High Area
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water
cartridge code
Code 0
Looking for similar products? Visit Product Comparison Guide
General description
Cartridge Type: Liquid
Packaging
Preparation Note
Analysis Note
Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service